Series C Motor Circuit Protector

Item #: 0808444

Cat #: HMCP100R3CA09

UPC: 786679031759

$ 2730.31 EA
Company wide:
0 in stock
Series C Motor Circuit Protector, Type Hmcp, F-frame, Intermediate Magnetic, 3 Poles, 100 Amp, 600 Vac, 250 Vdc, 300 - 1000 Mag. Trip

Overview

Series C Motor Circuit Protector, Type Hmcp, F-frame, Intermediate Magnetic, 3 Poles, 100 Amp, 600 Vac, 250 Vdc, 300 - 1000 Mag. Trip
Also known as: 786679031759, HMCP100R3CA09, CUTHMCP100R3CA09

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 100
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 100