5IN REGR LENS BAFFLE

Item #: 0808432

Cat #: 2130W-WH

UPC: 661209236777

Company wide:
0 in stock
Documents & Guides
5" White Baffle Trim with Regressed Dome Lens

Overview

5" White Baffle Trim with Regressed Dome Lens
Also known as: 661209236777, 2130W-WH, JUN2130WWH

Specifications

Shape: Round
Shape: Round