Fixture Holder, Snap-in

Item #: 0808408

Cat #: FH50

UPC: 018997068811

Company wide:
0 in stock
Documents & Guides
K/O Hanger. Size: 1/2" Diameter, Supports: 50 lbs.

Overview

K/O Hanger. Size: 1/2" Diameter, Supports: 50 lbs.
Also known as: 018997068811, FH50, ARLFH50

Specifications

Diameter: 1/2 in
Weight Capacity: 50 lbs
Diameter: 1/2 in
Weight Capacity: 50 lbs