Aplus Fan Kit, 4", 115VAC, Small

Item #: 0808386

Cat #: EWMF1

UPC: 783510179076

$ 210.75 EA
Company wide:
0 in stock
Enclosure Fan Kit, 100 CFM of Air Flow in an AccessPlus Cabinet, Includes a 4" Fan, Blocking Plate, and Finger Guard

Overview

Enclosure Fan Kit, 100 CFM of Air Flow in an AccessPlus Cabinet, Includes a 4" Fan, Blocking Plate, and Finger Guard

Accessory used to provide 100 CFM of air flow in an AccessPlus cabinet that includes a 4-in. fan, blocking plate, and finger guard.

Also known as: 783510179076, EWMF1, HOFEWMF1

Features & Benefits

  • The AccessPlus Fan Kits are a four-inch, 115 VAC solution that provides air flow through cabinets at 100 CFM
  • The mouning plate and hardware is included
  • The small mounting plate is 5.32 (135 mm) x 8.00 (203 mm) and fits cabinets where C = 18.00
  • The large mounting plate is 5.32 (135 mm) x 10.75 (273 mm) and fits cabinets where C = 25.00 or 30.00

Specifications

Material: Aluminum
Finish: Powder Coated
Color: Jet Black
Weight: 2.800 lb
Material: Aluminum
Color: Jet Black
Finish: Powder Coated
Weight: 2.800 lb