Aplus Vert Cbl Mgr 36 Blk

Item #: 0808384

Cat #: EWMC36

UPC: 783510179021

$ 215.26 EA
Company wide:
0 in stock
Accessplus Cable Mgr 36 In Blk, Bulletin Dwdh1 (datacom Wallmount Cabinets And Accessories), Size/dims: , Material/finish: Steel/black

Overview

Accessplus Cable Mgr 36 In Blk, Bulletin Dwdh1 (datacom Wallmount Cabinets And Accessories), Size/dims: , Material/finish: Steel/black

The AccessPlus Cable Managers provide cable routing and support inside the AccessPlus cabinets. They're used when ordering additional rack angles for 28-inch wide cabinet.

Also known as: 783510179021, EWMC36, HOFEWMC36

Specifications

Finish: Powder Coated
Weight: 9.100 lb
Color: Jet Black
Finish: Powder Coated
Color: Jet Black
Weight: 9.100 lb