Tamper-Resistant Receptacle, 20A, Biscuit

Item #: 0808357

Cat #: SCRS-20-TR-BI

UPC: 027557618885

$ 49.95 EA
Company wide:
1 in stock
Documents & Guides
Tamper-Resistant Receptacle, 125 Volt / 20 Amp, Color: Biscuit

Overview

Tamper-Resistant Receptacle, 125 Volt / 20 Amp, Color: Biscuit

Claro, Satin, Tamper-resistant receptacle, 125V/20A in biscuit

Also known as: 027557618885, SCRS-20-TR-BI, LUTSCRS20TRBI

Specifications

Mounting: Insert
Type: Receptacle, Tamper-Resistant, Duplex
Amps: 20
Gangs: 1
Color: Biscuit
Volts AC: 125
Mounting: Insert
Amps: 20
Color: Biscuit
Type: Receptacle, Tamper-Resistant, Duplex
Gangs: 1
Volts AC: 125