Vertical Cable Manager

Item #: 0808343

Cat #: DV10S7

UPC: 783510172763

$ 1315.21 EA
Company wide:
0 in stock
Vertical Cable Manager, Single Sided, Fits 7' Rack, 45 RU, Dimensions:10.25" x 11.21" Color: Black.

Overview

Vertical Cable Manager, Single Sided, Fits 7' Rack, 45 RU, Dimensions:10.25" x 11.21" Color: Black.

The CableTek Vertical Cable Manager's are available in single- and double-sided models. It mounts on the sides of or between 2- and 4-post open frame racks. The front side of the manager provides support, management and high capacity for patch cords, while the back supports Cat 5e, 6, 6A and fiber optic cables.

Also known as: 783510172763, DV10S7, HOFDV10S7

Specifications

Weight: 37 lb
Material: Aluminum
Finish: Powder Coated
Color: Jet Black
Weight: 37 lb
Finish: Powder Coated
Material: Aluminum
Color: Jet Black