Aplus 24x24x25 Wdw Gp Blk

Item #: 0808338

Cat #: EWMWG242425

UPC: 783510178840

$ 1494.41 EA
Company wide:
0 in stock
Accessplus 24 X 24 X 25 Wdw, Blk, Gp, Bulletin Dwdh1 (datacom Wallmount Cabinetsand Accessories), Size/dims: 24.00x24.00x25.00, Material/finish: Steel/black

Overview

Accessplus 24 X 24 X 25 Wdw, Blk, Gp, Bulletin Dwdh1 (datacom Wallmount Cabinetsand Accessories), Size/dims: 24.00x24.00x25.00, Material/finish: Steel/black

AccessPlus Cabinets provide security, equipment access, cooling and support for network and other 19-inch rack-mount equipment. The cabinet has three components: front door, center section and wall section.

Also known as: 783510178840, EWMWG242425, HOFEWMWG242425

Features & Benefits

  • Double-hinged for easy equipment access; center section provides 19-in. rack mounting per EIA universal spacing and is accessed through the front door or swing the center section away from the wall section for rear access
  • Front door has either a solid steel or hardened, tinted safety-glass window door for superior scratch resistance
  • Center section easily removed from rear section; tool-less one person installation possible
  • Self-grounding, plated steel rack angles fully adjustable within center section
  • Wall section provides cable entry and cable management with knockouts or gland plates
  • Gland plate model provides easy retrofit and fast installation and allows for pre-terminated cables or pre-wired patch panels; no need to re-terminate and test
  • Self-locking center-to-wall section latches in two locations
  • Front access to all latches (no exposed side latches); cabinet can be installed tightly in corners
  • Vented sides provide cross flow ventilation to improve heat dissipation
  • Vertical cable manager included in 28-in.-wide models

Specifications

IP/NEMA Rating: NEMA 1
Color: Black
Material: Steel
Height: 23.620 in
Width: 23.620 in
Depth: 25.090 in
IP/NEMA Rating: NEMA 1
Material: Steel
Width: 23.620 in
Color: Black
Height: 23.620 in
Depth: 25.090 in