Ring Terminal, Nylon Insulated, 18 to 14 AWG, #8 Stud

Item #: 0808319

Cat #: RB863

UPC: 786210818641

$ 0.65 EA
Company wide:
0 in stock
Documents & Guides
Ring Terminal, Nylon Insulated, 18 to 14 AWG, # 8 Stud, 600 Volt, Blue, Military Specified MS25036-153, Package of 1000 EA

Overview

Ring Terminal, Nylon Insulated, 18 to 14 AWG, # 8 Stud, 600 Volt, Blue, Military Specified MS25036-153, Package of 1000 EA

Wire terminals offer more copper and a wider funnel to assure premium connection with less work in a line that includes insulated and non-insulated terminals, splices, wire joints, disconnects, ferrules, heat shrinkable terminals, splices and disconnects.

Also known as: 786210818641, RB863, THBRB863

Specifications

Color: Blue
Material: Copper
Allowable Gauge Range: 18 - 14
Stud Size: #8
Color: Blue
Allowable Gauge Range: 18 - 14
Material: Copper
Stud Size: #8