Base Hub, Closure Plate, SS, Large

Item #: 0808273

Cat #: H10 SS6

UPC: 782051347258

Company wide:
0 in stock
Documents & Guides
Base Hub Closure Plate, Stainless Steel. Size: 5" x 5".

Overview

Base Hub Closure Plate, Stainless Steel. Size: 5" x 5".
Also known as: 782051347258, H10 SS6, CIRH10SS6

Specifications

Size: 5 in
Size: 5 in