TB FOL300-50-0 CABLE TIE 50LB 12IN

Item #: 0808240

Cat #: FOL300-50-0

UPC: 786210712314

$ 5.42 EA
Company wide:
0 in stock
Documents & Guides
THB FOL300-50-0 CABLE TIE 50L

Overview

THB FOL300-50-0 CABLE TIE 50L
Also known as: 786210712314, FOL300-50-0, THBFOL300500

Specifications

Color: Black
Family / Style: Ty-Rap
Color: Black
Family / Style: Ty-Rap