Power Supply Charger

Item #: 0808216

Cat #: AL400UL

UPC:

$ 330.26 EA
Company wide:
0 in stock
AL400UL Power Supply Charger, Single Class 2 Output, 12/24VDC @ 4A, 115VAC, BC200 Enclosure

Overview

AL400UL Power Supply Charger, Single Class 2 Output, 12/24VDC @ 4A, 115VAC, BC200 Enclosure

AL400UL is a power supply/charger that converts a 115VAC/60Hz input into a single 12VDC or 24VDC Class 2 Rated power-limited output.

Also known as: AL400UL, ALXAL400UL

Specifications

Mounting: Surface, Wall
Volts AC: 115
Type: DC Power Supply / Charger
Mounting: Surface, Wall
Type: DC Power Supply / Charger
Volts AC: 115