Breaker,Molded Case, Handle Operator, Vertical, Size 1-4, SE/SF Type

Item #: 0808214
Cat #: 190B1704G1
UPC: 783164483581
$ 482.39 EA
Company wide:
0 in stock
Documents & Guides
Breaker,Molded Case, Handle Operator, Vertical, Size 1 - 4, SE/SF Type

Overview

Breaker,Molded Case, Handle Operator, Vertical, Size 1 - 4, SE/SF Type
Also known as: 783164483581, 190B1704G1, ABB190B1704G1

Specifications

Size: 1, 4
Mounting: Vertical
Type: Handle Operator, Breaker
Family / Style: E9000
Size: 1, 4
Type: Handle Operator, Breaker
Mounting: Vertical
Family / Style: E9000

Customer Reviews

No reviews for this product
(0)