5 GANG SMART BOX MULTI-MOUNT BOX

Item #: 0808193

Cat #: MSBMMT5G

UPC: 784297017742

$ 39.87 EA
Company wide:
12 in stock
Documents & Guides
5 GANG MULTI MOUNT DEVICE BOX MULTI MOUNT DEVICE BOX LARGEST VOLUME IN DEVICE BOXES VERTICAL & HORIZONTAL MTG AVAILABLE IN 2, 5, & 6 GANG LARGEST VOLUME OFFERED IN DEVICE BOXES HEAVY DUTY MOUNTING SCREWS SUPPLIED VERTICAL & HORIZONTAL MOUNTING UL APPROVED FOR SINGLE SCREW MOUNTING, EXTRA SUPPORT BAR NR USE FOR FLAT SCREEN TV APPLICATIONS AND HOME THEATRE CENTERS

Overview

5 GANG MULTI MOUNT DEVICE BOX MULTI MOUNT DEVICE BOX LARGEST VOLUME IN DEVICE BOXES VERTICAL & HORIZONTAL MTG AVAILABLE IN 2, 5, & 6 GANG LARGEST VOLUME OFFERED IN DEVICE BOXES HEAVY DUTY MOUNTING SCREWS SUPPLIED VERTICAL & HORIZONTAL MOUNTING UL APPROVED FOR SINGLE SCREW MOUNTING, EXTRA SUPPORT BAR NR USE FOR FLAT SCREEN TV APPLICATIONS AND HOME THEATRE CENTERS
Also known as: 784297017742, MSBMMT5G, MADMSBMMT5G, Gangbang box

Specifications

Depth: 3 1/2 in
Mounting: Screw On
Gangs: 5
Standards: California Proposition 65
Cubic Inches: 91.500 in³
Depth: 3 1/2 in
Gangs: 5
Cubic Inches: 91.500 in³
Mounting: Screw On
Standards: California Proposition 65