Repair Coupling, 6" Diameter, Sleeve Type, No Internal Stop, PVC

Item #: 0808185

Cat #: E948R12

UPC: 034481187165

$ 134.30 EA
Company wide:
0 in stock
Repair Coupling, 6 Inch Diameter, 12 Inch Length, Sleeve Type, No Internal Stop, PVC

Overview

Repair Coupling, 6 Inch Diameter, 12 Inch Length, Sleeve Type, No Internal Stop, PVC

These long line sleeve couplings can be used for repair in existing systems.

Also known as: 034481187165, E948R12, CARE948R12

Specifications

Length: 12 in
Material: PVC
Diameter: 6 in
Length: 12 in
Diameter: 6 in
Material: PVC