15000W 480V Unit Heater, 3-Ph, Beige

Item #: 0808100

Cat #: P3PUH15CA1

UPC: 686334711449

$ 3405.02 EA
Company wide:
0 in stock
Documents & Guides
UH Series Horizontal Mounted Fan Forced Unit Heater, 3300W, 480V, Powder coated epoxy finish for corrosive atmospheres. Product is custom built and subject to 100% cancellation/restock charges. Color: Beige

Overview

UH Series Horizontal Mounted Fan Forced Unit Heater, 3300W, 480V, Powder coated epoxy finish for corrosive atmospheres. Product is custom built and subject to 100% cancellation/restock charges. Color: Beige
Also known as: 686334711449, P3PUH15CA1, TPIP3PUH15CA1

Specifications

Volts AC: 480
Color: Beige
Wattage: 15 kW
Standards: California Proposition 65
Volts AC: 480
Wattage: 15 kW
Color: Beige
Standards: California Proposition 65