Ring Terminal, Nylon Insulated, 6 AWG, Stud Size: 3/8, Blue

Item #: 0808073

Cat #: R6-38N

UPC: 662381068804

$ 6.51 EA
Company wide:
0 in stock
Documents & Guides
Ring Terminal, Nylon Insulated, 6 AWG, Stud Size: 3/8, Color: Blue, Package of 15 Each.

Overview

Ring Terminal, Nylon Insulated, 6 AWG, Stud Size: 3/8, Color: Blue, Package of 15 Each.
Also known as: 662381068804, R6-38N, NSIR638N

Specifications

Color: Blue
Material: Nylon
Stud Size: 3/8 in
Allowable Gauge Range: 6
Color: Blue
Stud Size: 3/8 in
Material: Nylon
Allowable Gauge Range: 6