FDCS Device Box, 1-Gang, (2) 3/4" Hubs, Stainless Steel

Item #: 0808021
Cat #: S60700FDCS
UPC: 847656001384
$ 342.74 EA
Company wide:
13 in stock
FDCS Device Box, 1-Gang, Stainless Steel Ridge Top, Cast Box, (2) 3/4 Inch Hubs, Top and Bottom, Box Depth: 2-1/2 Inch, Cubic Inches: 25, Includes: Internal Ground Screw. For Use with Threaded Rigid Metal Conduit.

Overview

FDCS Device Box, 1-Gang, Stainless Steel Ridge Top, Cast Box, (2) 3/4 Inch Hubs, Top and Bottom, Box Depth: 2-1/2 Inch, Cubic Inches: 25, Includes: Internal Ground Screw. For Use with Threaded Rigid Metal Conduit.
Calbrite's products are manufactured in type 316 stainless steel for increased corrosion resistance, and polished with standard “brite” finish to increase corrosion resistance and aesthetic appearance.
Also known as: 847656001384, S60700FDCS, CLBS60700FDCS

Specifications

Material: Stainless Steel
Gangs: 1
Height: 5.950 in
Width: 2.830 in
Depth: 2.500 in
Material: Stainless Steel
Height: 5.950 in
Depth: 2.500 in
Gangs: 1
Width: 2.830 in

Customer Reviews

No reviews for this product
(0)