Center Panel Support 60'

Item #: 0808002

Cat #: A60FSCPS

UPC: 783510276201

$ 467.31 EA
Company wide:
0 in stock
Center Panel Support, Bulletin A80 (Accessories - Misc.), Size/Dims: fits 60.06, Material/Finish: Steel/White

Overview

Center Panel Support, Bulletin A80 (Accessories - Misc.), Size/Dims: fits 60.06, Material/Finish: Steel/White

Center panel supports can be installed in any Free-Stand Two-Door enclosures with mounting channel. They permit the installation of panels, swing-out panels and rack-mounting angles sized for one-door enclosures.

Also known as: 783510276201, A60FSCPS, HOFA60FSCPS

Specifications

Weight: 20 lb
Color: White
Finish: Powder Coated
Weight: 20 lb
Finish: Powder Coated
Color: White