IND LIGHT FV 24V CLEAR INCAND.

Item #: 0807998

Cat #: 10250T206NC5N

UPC: 782114705148

$ 282.28 EA
Company wide:
0 in stock
Documents & Guides
Eaton 10250T pushbutton, Heavy-Duty Indicating Light, Standard actuator, Incandescent, Full voltage, Clear, Plastic, 24 Vac/dc

Overview

Eaton 10250T pushbutton, Heavy-Duty Indicating Light, Standard actuator, Incandescent, Full voltage, Clear, Plastic, 24 Vac/dc

Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.

Also known as: 782114705148, 10250T206NC5N, CUT10250T206NC5N

Specifications

Color: Clear
Material: Plastic
Type: Illuminated
Color: Clear
Type: Illuminated
Material: Plastic