Milb Uc3438-xl 20a 8t Rt Ts Prov Ou

Item #: 0807988

Cat #: UC3438-XL

UPC: 784572144514

$ 448.55 EA
Company wide:
0 in stock

Overview

MLB UC3438-XL 20A 8T RT TS P MILBANK 20 AMP CT RATED METER
Also known as: 784572144514, UC3438-XL, MLBUC3438XL

Specifications

Phase: 3
Mounting: Surface
Amps: 20
Standards: California Proposition 65
Phase: 3
Amps: 20
Mounting: Surface
Standards: California Proposition 65