NEMA Full Voltage Non-reversing Starter

Item #: 0807976

Cat #: BN16KN0A

UPC: 782114023280

$ 2908.85 EA
Company wide:
0 in stock
Documents & Guides
NEMA Full Voltage Non-reversing Starter, Freedom, 1-phase Magnetic, Size 3, 2-pole, Interchangeable Heater Overload Relay, 120 Vac/ 60 Hz Coil

Overview

NEMA Full Voltage Non-reversing Starter, Freedom, 1-phase Magnetic, Size 3, 2-pole, Interchangeable Heater Overload Relay, 120 Vac/ 60 Hz Coil
Also known as: 782114023280, BN16KN0A, CUTBN16KN0A

Specifications

Family / Style: Freedom
Type: Starter
Size: 3
Family / Style: Freedom
Size: 3
Type: Starter