Lge 3 Pole, 600a Lsg Breaker

Item #: 0807970

Cat #: LGE360035G

UPC: 782116993970

$ 19741.53 EA
Company wide:
0 in stock
C-H LGE360035G LGE BREAKER

Overview

C-H LGE360035G LGE BREAKER
Also known as: 782116993970, LGE360035G, CUTLGE360035G

Specifications

Poles: 3
Amps: 600
Volts AC: 600
Interrupt Rating AC: 18 kA
Poles: 3
Volts AC: 600
Amps: 600
Interrupt Rating AC: 18 kA