1
more

Breaker, 50A, 120/240VAC, 2P, Bolt On, 22kAIC
Item #: 0807963
Cat #: THHQB2150
UPC: 783164118407
$ 183.31 EA
Company wide:
0
in stock
Documents & Guides
Breaker, 50 Amp, 120/240 Volt AC, 2-Pole, 22 kAIC, Bolt On
Overview
Breaker, 50 Amp, 120/240 Volt AC, 2-Pole, 22 kAIC, Bolt On
Also known as: 783164118407, THHQB2150, ABBTHHQB2150
Specifications
| Poles: | 2 |
| Volts AC: | 120, 240 |
| Amps: | 50 |
| Mounting: | Bolt On |
| Interrupt Rating AC: | 22 kA |
| Poles: | 2 |
| Amps: | 50 |
| Interrupt Rating AC: | 22 kA |
| Volts AC: | 120, 240 |
| Mounting: | Bolt On |