Emergency Lighting Control Unit

Item #: 0807948

Cat #: ELCU-200

UPC: 754182923052

$ 213.20 EA
Company wide:
13 in stock
Emergency Lighting Control Unit, 120/277V, Max Load: 20A (Ballast), 10A (Incandescent), 1HP (Motor), Dimensions: 1.7"x2.97"x1.64" (HxWxD), Push-to-Test Button

Overview

Emergency Lighting Control Unit, 120/277V, Max Load: 20A (Ballast), 10A (Incandescent), 1HP (Motor), Dimensions: 1.7"x2.97"x1.64" (HxWxD), Push-to-Test Button

Wattstopper’s ELCU-200 Emergency Lighting Control Unit is a self-contained device that allows any standard lighting control device to control emergency lighting in conjunction with normal lighting in any area within a building.

Also known as: 754182923052, ELCU-200, WATELCU200, UL924

Specifications

Mounting: Fixture
Volts AC Range: 120 - 277
Mounting: Fixture
Volts AC Range: 120 - 277