THD HGR ROD 3/8INX6FT STL

Item #: 0807900

Cat #: H104-3/8X6

UPC: 616013300831

$ 8.14 FT
Company wide:
0 in stock
Documents & Guides
Rod, Hanger - Continuous Thread, Size 3/8 Inch x 6 Feet, Steel

Overview

Rod, Hanger - Continuous Thread, Size 3/8 Inch x 6 Feet, Steel
Also known as: 616013300831, H104-3/8X6, SUPH10438X6

Specifications

Diameter: 3/8 in
Material: Steel
Length: 6 ft
Finish: Plain
Diameter: 3/8 in
Length: 6 ft
Material: Steel
Finish: Plain