24V 5W T3 FESTOON LAMP

Item #: 0807883

Cat #: VG100

UPC: 045923064241

Call for price
Company wide:
0 in stock
Documents & Guides
24V 5W T3 FESTOON LAMP

Overview

24V 5W T3 FESTOON LAMP
Also known as: 045923064241, VG100, SATVG100

Specifications

Wattage: 5
Wattage: 5