30A, 120/240V, Transfer Panel Kit

Item #: 0807880

Cat #: TRC0606CR

UPC: 815181018313

Company wide:
0 in stock
Documents & Guides
Transfer Panel, Indoor, Surface/Flush Mount, 120/240V AC, 1-Phase. Generator Input: 7.5 kW, 30 Amps. Utility Input: 60 Amps. Includes: 12 Breaker Spaces, Watt Meter, 30 Amp Power Inlet with NEMA L14-30 Receptacle. Size: 21.00" x 14.375" x 4.00".

Overview

Transfer Panel, Indoor, Surface/Flush Mount, 120/240V AC, 1-Phase. Generator Input: 7.5 kW, 30 Amps. Utility Input: 60 Amps. Includes: 12 Breaker Spaces, Watt Meter, 30 Amp Power Inlet with NEMA L14-30 Receptacle. Size: 21.00" x 14.375" x 4.00".
Also known as: 815181018313, TRC0606CR, RTCTRC0606CR

Specifications

Circuits: 12
Mounting: Flush, Surface
Volts AC: 120, 240
IP/NEMA Rating: NEMA 1
Amps: 30
Circuits: 12
Volts AC: 120, 240
Amps: 30
Mounting: Flush, Surface
IP/NEMA Rating: NEMA 1