C-h Jge325032g 3p 25ka Fj 250a Bkr

Item #: 0807824

Cat #: JGE325032G

UPC: 782116017942

$ 5733.89 EA
Company wide:
0 in stock
3p 25ka Fj 250a Electronic Breaker /w L&l Steel Collars

Overview

3p 25ka Fj 250a Electronic Breaker /w L&l Steel Collars
Also known as: 782116017942, JGE325032G, CUTJGE325032G

Specifications

Mounting: Panel
Poles: 3
Amps: 250
Volts AC: 600
Interrupt Rating AC: 18 kA
Mounting: Panel
Amps: 250
Interrupt Rating AC: 18 kA
Poles: 3
Volts AC: 600