3
more

Series C NEMA K-frame Molded Case Circuit Breaker
Item #: 0807820
Cat #: CKD3400T52W
UPC: 782114403914
Company wide:
0
in stock
Documents & Guides
Series C NEMA K-frame Molded Case Circuit Breaker, Type Ckd, Cable In/cable Out,3-pole, 400 Amp, 600 Vac, 250 Vdc, Digitrip 510 Electronic Trip, Lsi, Without Terminals
Overview
Series C NEMA K-frame Molded Case Circuit Breaker, Type Ckd, Cable In/cable Out,3-pole, 400 Amp, 600 Vac, 250 Vdc, Digitrip 510 Electronic Trip, Lsi, Without Terminals
Also known as: 782114403914, CKD3400T52W, CUTCKD3400T52W
Specifications
| Mounting: | Panel |
| Poles: | 3 |
| Volts DC: | 250 |
| Amps: | 400 |
| Volts AC: | 600 |
| Mounting: | Panel |
| Volts DC: | 250 |
| Volts AC: | 600 |
| Poles: | 3 |
| Amps: | 400 |