Mechanical Lug, Box Type, Copper, 1-Hole

Item #: 0807778

Cat #: CO3RP

UPC: 783669027006

$ 7.27 EA
Company wide:
0 in stock
Documents & Guides
Copper Box-Type Mechanical Lug, Conductor Range 6-14, 1 Hole, Round Boss

Overview

Copper Box-Type Mechanical Lug, Conductor Range 6-14, 1 Hole, Round Boss
Also known as: 783669027006, CO3RP, ILSCO3RP

Features & Benefits

  • Range taking
  • Re-usable for efficient use and flexibility in the field
  • Bossed mounting holes act as an anti-rotation device
  • Suitable for use in circuits rated 35KV or less

Specifications

Material: Copper
Mounting: 1-Hole
Standards: California Proposition 65
Allowable Gauge Range: 14 - 6
Material: Copper
Standards: California Proposition 65
Mounting: 1-Hole
Allowable Gauge Range: 14 - 6