Stainless Steel Non-ducted Range Hood

Item #: 0807738

Cat #: 413604

UPC: 026715023646

Call for price
Company wide:
0 in stock
Documents & Guides
Features: Two Speed Non-ducted, Rocker-type Fan And Light Switches, Polymeric Blade And Light Lens, Standard: Ul, Voltage Rating: 120v, Ampere Rating: 2a, Speed: 2850rpm, Size: 36 X 17 1/2 X 6in, Finish: Stainless Steel

Overview

Features: Two Speed Non-ducted, Rocker-type Fan And Light Switches, Polymeric Blade And Light Lens, Standard: Ul, Voltage Rating: 120v, Ampere Rating: 2a, Speed: 2850rpm, Size: 36 X 17 1/2 X 6in, Finish: Stainless Steel
Also known as: 026715023646, 413604, BRN413604

Specifications

No Specifications Available