SS H104-3/8X12 GOLD THRD ROD

Item #: 0807720

Cat #: H104 3/8X12

UPC: 616013300916

$ 8.55 FT
Company wide:
0 in stock
Documents & Guides
SS H104-3/8X12 GOLD THRD ROD

Overview

SS H104-3/8X12 GOLD THRD ROD
Also known as: 616013300916, H104 3/8X12, SUPH10438X12

Specifications

Diameter: 3/8 in
Length: 12 ft
Material: Steel
Finish: Plain
Diameter: 3/8 in
Material: Steel
Length: 12 ft
Finish: Plain