THREADED ROD 3/8 INCH X 10

Item #: 0807698

Cat #: H104 3/8X10EG

UPC: 616013081518

$ 7.74 FT
Company wide:
0 in stock
Documents & Guides
Rod, Hanger - Continuous Thread, Size 3/8 Inch x 10 Feet, Electro-Galvanized Steel

Overview

Rod, Hanger - Continuous Thread, Size 3/8 Inch x 10 Feet, Electro-Galvanized Steel
Also known as: 616013081518, H104 3/8X10EG, SUPH10438X10EG

Specifications

Diameter: 3/8 in
Material: Steel
Length: 10 ft
Finish: Plain
Diameter: 3/8 in
Length: 10 ft
Material: Steel
Finish: Plain