Cordless Tool Kit, M18

Item #: 0807666

Cat #: 2697-22

UPC: 045242207107

Company wide:
0 in stock
Documents & Guides
M18 Kit, Cordless Tool Kit, Includes: Hammer Drill Driver (2602-20), Hex Impact Driver (2650-20), (2) M18 Lithium XC Batteries (48-11-1828), M18 Charger (48-59-1801) & Contractor Bag

Overview

M18 Kit, Cordless Tool Kit, Includes: Hammer Drill Driver (2602-20), Hex Impact Driver (2650-20), (2) M18 Lithium XC Batteries (48-11-1828), M18 Charger (48-59-1801) & Contractor Bag

The 2697 - 22 M18 cordless 2-tool Combo kit includes the 1/2 in. Hammer drill driver (2607-20) and the 1/4 in. Hex compact impact driver (2656-20). The M18 cordless system's patented technologies and electronics, innovative motor design, and superior ergonomics provide the most efficient blend of power, weight and performance in the industry. Powered by Red Lithium the M18 cordless system delivers more torque, more power, and longer run-time than the competition.

Also known as: 045242207107, 2697-22, MIL269722

Features & Benefits

  • M18™ 1/2 in. hammer Drill Driver with Milwaukee ® 4-pole frameless motor delivers 525 in-lbs of peak torque, 0-550/0 to 1,700 RPM, & 29,000 BPM
  • M18™ 1/4 in. hex compact impact driver featuring a Milwaukee® designed impact mechanism for 1,400 in-lbs of torque
  • DPM™ - digital power management: overload protection prevents damage to the tool and battery in abusive situations
  • Compatibility: works with M18™ XC high capacity Red Lithium™ batteries and M18™ compact Red Lithium™ batteries

Specifications

Volts DC: 18
Type: Lithium Battery
Volts DC: 18
Type: Lithium Battery