Metal Halide Lamp, BT28, 250W, Clear

Item #: 0807654

Cat #: MP250/BU-ONLY

UPC: 046135644047

Company wide:
0 in stock
Metal Halide Lamp, 250 Watt, 133 Volt, Bulb: BT28 (Bulbous Tubular), Base: Exclusionary Mogul Screw (EX39), Lumens: 23000, CRI: 65, Color Temperature: 4000K, ANSI Code: M58/O, Lamp Finish: Clear, Fixture Rating: Open, Operating Position: Base up within 15 deg only, Standard Case Qty: 6 *Sylvania Part # 64404*

Overview

Metal Halide Lamp, 250 Watt, 133 Volt, Bulb: BT28 (Bulbous Tubular), Base: Exclusionary Mogul Screw (EX39), Lumens: 23000, CRI: 65, Color Temperature: 4000K, ANSI Code: M58/O, Lamp Finish: Clear, Fixture Rating: Open, Operating Position: Base up within 15 deg only, Standard Case Qty: 6 *Sylvania Part # 64404*
Also known as: 046135644047, MP250/BU-ONLY, SYLMP250BUONLY

Specifications

Color: Clear
Color Temperature: 4000 (Cool White)
Volts AC: 133
Lumens: 23000
Shape: BT28 (Blown Tubular)
Color Rendering Index (CRI): 65
ANSI Code: M58/O
Wattage: 250
Light Technology: HID
Base: Mogul Extended Screw (EX39)
Color: Clear
Volts AC: 133
Shape: BT28 (Blown Tubular)
ANSI Code: M58/O
Light Technology: HID
Color Temperature: 4000 (Cool White)
Lumens: 23000
Color Rendering Index (CRI): 65
Wattage: 250
Base: Mogul Extended Screw (EX39)