22mm Contact Block, 2 N.C., M22

Item #: 0807636

Cat #: M22-CK02

UPC: 786685278131

$ 37.00 EA
Company wide:
7 in stock
2 N.C. Contact Block, 22.5 mm, 500V Rated, Front Mount, Non-metallic, Standard Heavy-Duty, M22 Series, Terminal Type: Spring Cage. ***NOTE: Can not stack these contacts, Additional contacts are attached in middle position using M22-XW***

Overview

2 N.C. Contact Block, 22.5 mm, 500V Rated, Front Mount, Non-metallic, Standard Heavy-Duty, M22 Series, Terminal Type: Spring Cage. ***NOTE: Can not stack these contacts, Additional contacts are attached in middle position using M22-XW***

M22 Contact Block, 22.5 mm, Front, Spring-cage, Button: Black, 2NC, IP55

Also known as: 786685278131, M22-CK02, CUTM22CK02

Specifications

Type: Contact Block, 2 N.C.
Family / Style: M22
Volts DC: 600
Mounting: Front
Volts AC: 600
Type: Contact Block, 2 N.C.
Volts DC: 600
Volts AC: 600
Family / Style: M22
Mounting: Front