1 5/8" STRUT CUT TO 1' LENGTH

Item #: 0807559

Cat #: ALUELB2X30X24

UPC: 784011307173

$ 45.75 EA
Company wide:
0 in stock
Documents & Guides
1 5/8" STRUT CUT TO 1' LENGTH

Overview

1 5/8" STRUT CUT TO 1' LENGTH

PVC coated strut is a versatile system of structural elements that can be used to build supports for a variety of applications. When combined with coated conduit hangers and other accessories, coated strut is a versatile and economical way to provide reliable support for conduit runs and other electrical and mechanical installations.

Also known as: 784011307173, ALUELB2X30X24, RRYPBP10001

Specifications

Depth: 1 5/8 in
Length: 1 in
Color: Gray
Material: PVC Coated Steel
Width: 1 5/8 in
Depth: 1 5/8 in
Color: Gray
Width: 1 5/8 in
Length: 1 in
Material: PVC Coated Steel