
Electronic Ballast, Fluorescent, High Output, 2-Lamp, 110W, 120V
Item #: 0807558
Cat #: ICN-2S110-SC-35I
UPC: 781087085288
$ 118.94 EA
Company wide:
183
in stock
Documents & Guides
Electronic Ballast, Fluorescent, High Output, Rapid Start, 2-Lamp, Lamp Wattage: 110, 120 Volt, Lamp Type: F96T12HO, Ballast Factor: Normal
Overview
Electronic Ballast, Fluorescent, High Output, Rapid Start, 2-Lamp, Lamp Wattage: 110, 120 Volt, Lamp Type: F96T12HO, Ballast Factor: Normal
No matter what the conditions require, operating at a variety of line voltages between 120V to 480V, whether located in high ambient temperature environments (requiring a 90° C rating) or not, our family of Philips Advance Centium ballasts are ideal for a wide variety of applications.
Also known as: 781087085288, ICN-2S110-SC-35I, ADVICN2S110SC35I
Specifications
| Wattage: | 110, 75, 85, 95, 60 |
| Family / Style: | Centium |
| Type: | Rapid Start, High Output, Electronic |
| Volts AC: | 120, 277, 240 |
| Shape: | T12 (Tubular) |
| Wattage: | 110, 75, 85, 95, 60 |
| Type: | Rapid Start, High Output, Electronic |
| Shape: | T12 (Tubular) |
| Family / Style: | Centium |
| Volts AC: | 120, 277, 240 |