30Amp, 500VAC, Semicndr W/O Indicator Clip

Item #: 0807504

Cat #: LA60Q30-2

UPC: 079458152449

Company wide:
0 in stock
Documents & Guides
30Amp, 500VAC, Specialty Fuses Semiconductor W/O Indicator Clip

Overview

30Amp, 500VAC, Specialty Fuses Semiconductor W/O Indicator Clip
Also known as: 079458152449, LA60Q30-2, LFULA60Q302

Specifications

Volts AC: 500
Amps: 30
Speed: Very Fast Acting
Type: Semi Conductor Fuse
Interrupt Rating DC: 100 kA
Volts AC: 500
Speed: Very Fast Acting
Interrupt Rating DC: 100 kA
Amps: 30
Type: Semi Conductor Fuse