KTS-R Limitron

Item #: 0807496

Cat #: KTS-R-400

UPC: 051712417259

$ 1414.21 EA
Company wide:
0 in stock
Documents & Guides

Overview

KTS-R Limitron

Our goal is to be the best distributor in the electrical industry. To do this, we want to have the best value proposition for our customers to ensure we deliver outstanding financial performance. Maintain and build strong relationships with our suppliers and equip all of our people with the right tools, training, and support that they need to be successful. With all of this, we also want to remain humble and know when and how we can do better.

Also known as: 051712417259, KTS-R-400, BUSKTSR400

Specifications

Speed: Fast Acting
Class: RK1
Amps: 400
Mounting: Bolt
Volts AC: 600
Type: Power Fuse
Family / Style: KTS
Interrupt Rating DC: 200 kA
Speed: Fast Acting
Amps: 400
Volts AC: 600
Family / Style: KTS
Class: RK1
Mounting: Bolt
Type: Power Fuse
Interrupt Rating DC: 200 kA