THREADED HANGER ROD

Item #: 0807494

Cat #: H104 1X6

UPC: 616013302262

$ 37.47 FT
Company wide:
0 in stock
Documents & Guides
SUP H104 1X6 THD HGR ROD 1INX

Overview

SUP H104 1X6 THD HGR ROD 1INX
Also known as: 616013302262, H104 1X6, SUPH1041X6

Specifications

Diameter: 1 in
Material: Steel
Length: 6 ft
Finish: Plain
Diameter: 1 in
Length: 6 ft
Material: Steel
Finish: Plain