STRUT, HANGERROD, 1 X10',EG

Item #: 0807483

Cat #: H104-1X10EG

UPC: 616013106648

$ 139.07 FT
Company wide:
0 in stock
Documents & Guides
SUP H104-1X10EG THD HGR ROD 1

Overview

SUP H104-1X10EG THD HGR ROD 1
Also known as: 616013106648, H104-1X10EG, SUPH1041X10EG

Specifications

Diameter: 1 in
Material: Steel
Length: 10 ft
Finish: Electro-Galvanized
Diameter: 1 in
Length: 10 ft
Material: Steel
Finish: Electro-Galvanized