Large Porcelain Wire Connector

Item #: 0807463

Cat #: 90-1313

UPC: 045923913136

Company wide:
0 in stock
Documents & Guides
Porcelain Wire Connector; High Heat; 300V; Small; Rated Up to 6 #18

Overview

Porcelain Wire Connector; High Heat; 300V; Small; Rated Up to 6 #18
Also known as: 045923913136, 90-1313, SAT901313

Specifications

Material: Porcelain
Light Technology: Halogen
Material: Porcelain
Light Technology: Halogen