Medium Porcelain Wire Connector

Item #: 0807461

Cat #: 90-1312

UPC: 045923913129

Company wide:
0 in stock
Documents & Guides
Porcelain Wire Connector; High Heat; 300V; Small; Rated Up To 4 #18

Overview

Porcelain Wire Connector; High Heat; 300V; Small; Rated Up To 4 #18
Also known as: 045923913129, 90-1312, SAT901312

Specifications

Material: Porcelain
Light Technology: Halogen
Material: Porcelain
Light Technology: Halogen