Small Porcelain Wire Connector

Item #: 0807459

Cat #: 90-1311

UPC: 045923913112

Company wide:
0 in stock
Documents & Guides
Porcelain Wire Connector; High Heat; 300V; Small; Rated Up To 2 #18

Overview

Porcelain Wire Connector; High Heat; 300V; Small; Rated Up To 2 #18
Also known as: 045923913112, 90-1311, SAT901311

Specifications

Material: Porcelain
Light Technology: Halogen
Material: Porcelain
Light Technology: Halogen