D93 Series Solid-State Relay

Item #: 0807346

Cat #: D93325AMD2

UPC: 786685219585

Call for price
Company wide:
0 in stock
Documents & Guides
D93 Series Solid-State Relay, 3-32 Vdc input voltage, 3-200 Vdc output voltage, MOSFET switching type, 25A rated operational current, Green LED, SPST-NO contact configuration, IP20 enclosure

Overview

D93 Series Solid-State Relay, 3-32 Vdc input voltage, 3-200 Vdc output voltage, MOSFET switching type, 25A rated operational current, Green LED, SPST-NO contact configuration, IP20 enclosure
Also known as: 786685219585, D93325AMD2, CUTD93325AMD2

Specifications

Mounting: Panel
Type: SPST, Solid State Relay
Amps: 25
Volts DC Range: 3 - 32, 3 - 200
Mounting: Panel
Amps: 25
Type: SPST, Solid State Relay
Volts DC Range: 3 - 32, 3 - 200