B&d Dw8061 4 X 0.045 X 5/8in Metal

Item #: 0807232

Cat #: DW8061

UPC: 028877321592

Company wide:
0 in stock
Documents & Guides
Diameter: 4in, Edge Thickness: 0.045in, Arbor Size: 5/8in, Grit Size: A60t, Application: Metal And Stainless Cutting, Maximum Speed: 15200rpm

Overview

Diameter: 4in, Edge Thickness: 0.045in, Arbor Size: 5/8in, Grit Size: A60t, Application: Metal And Stainless Cutting, Maximum Speed: 15200rpm

Replace wheels less often with Temper Point TM grains that are built tougher to maintain razor sharpness for up to 50% longer life. Get a longer lasting cutting edge that resists wear-and-tear with enhanced adhesion between the coated grains and resin. Efficiently cut a wide range of metals including carbon steel, stainless, and nickel-based alloys with the wheels; thin designs and high-grain concentration. These wheels are exceptionally durable and are built with 2 sheets of fiberglass for optimized strength to help to reduce breakage.

Also known as: 028877321592, DW8061, DEWDW8061

Features & Benefits

  • More Cuts, Fewer Wheels
  • 50% Longer Life; Replace wheels less often with Temper Point grains that are tougher and razor sharp for more cuts; Better adhesion between the coated grains and resin creates a longer lasting cutting edge that wears slowly
  • Extremely Versatile: Efficiently cut a wide range of metals including carbon steel, stainless and nickel-based alloys
  • Aggressive Cutting Action: Make fast cuts with a thin wheel design and high-grain concentration
  • Durable By Design: Built with two sheets of fiberglass for wheel strength. Designed to reduce wheel breakage

Specifications

Diameter: 4 in
Diameter: 4 in