10-in-1 Screwdriver/Nut Driver

Item #: 0807229

Cat #: 32535

UPC: 092644325359

Call for price
Company wide:
8 in stock
10-in-1 Screwdriver/Nut Driver, Includes: Nut Drivers (5/16", 1/4"), Phillips (#1, #2), Slotted (1/4", 3/16"), TORX® (T10, T15), Square-Recess (#1, #2), Folding Pocket-Style

Overview

10-in-1 Screwdriver/Nut Driver, Includes: Nut Drivers (5/16", 1/4"), Phillips (#1, #2), Slotted (1/4", 3/16"), TORX® (T10, T15), Square-Recess (#1, #2), Folding Pocket-Style

Klein screwdrivers are proudly made in the USA from the highest quality tempered steel, carefully heat-treated for maximum strength providing confidence and convenience. Durable black oxide tips are forged and precision ground to fit screw openings securely, resisting slippage.

Also known as: 092644325359, 32535, KLE32535

Specifications

Diameter: 1 1/4 in, 3/16 in, 5/16 in
Size: # 1, # 2
Color: Black
Material: Steel
Standards: California Proposition 65
Diameter: 1 1/4 in, 3/16 in, 5/16 in
Color: Black
Standards: California Proposition 65
Size: # 1, # 2
Material: Steel