Stainless Steel PVC Coated Flexible Conduit, 1"

Item #: 0807183

Cat #: S41000CTFC

UPC: 847656002336

Company wide:
0 in stock
Documents & Guides
Stainless Steel PVC Coated Flexible Conduit, 1", 25 FT Coils

Overview

Stainless Steel PVC Coated Flexible Conduit, 1", 25 FT Coils
Also known as: 847656002336, S41000CTFC, CLBS41000CTFC

Specifications

Length: 25 ft
Diameter: 1 in
Material: Stainless Steel 304
Length: 25 ft
Material: Stainless Steel 304
Diameter: 1 in